15-29/40 in. Filter
15-29/40 in. Filter
Package Quantity Info:
Each: 1 Case: 3 Pallet: 416-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- High Efficiency Charcoal filter is designed for use in non-duct installations to keep the kitchen clean & fresh
- Filter is designed with an indicator strip that will change from dotted lines to wide solid lines as a signal to replace the filter
- Non-ducted filters are used in conjunction with the hood's aluminum filter
- Filter dimensions: 14.62" x 12.88" x 0.50"
- 2 filters per package
- Refer to the Installation Guide provided with your range hood or see the FAQ section on this site for proper filter maintenance and warranty
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Greys
- Color Finish Name:
- Aluminum
- Depth:
- 14-62/100 in
- Energy Star Compliant:
- No
- GSA Approved:
- No
- Height:
- 2-7/8 in
- Indoor Outdoor:
- Indoor
- Length:
- 14-31/50 in
- Material:
- Charcoal
- Product Type:
- Filter
- UL Listed:
- No
- Width:
- 12-22/25 in