This product requires certification to purchase.

16V 1- Light Chime Polished Brass

You last purchased this on
 
Broan

16V 1- Light Chime Polished Brass

  • Fast #
  • Part #NBK115LWH
  • Item #3052878
  • Manufacturer Part #BK115LWH
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Broan

16V 1- Light Chime Polished Brass

  • Fast #
  • Part #NBK115LWH
  • Item #3052878
  • Manufacturer Part #BK115LWH
4 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24 Pallet: 720
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 1 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Two note front door chime and one note second door chime for use with 1 or 2 entrances
  • Wires to a 16V transformer to assure uninterrupted service
  • Lit rectangular shaped push button with non stick action
  • Requires Certification

Specifications

Color Finish Category:
Whites
Color Finish Name:
White
Depth:
2 in
Height:
5 in
Installation Type:
Wall Mount
Volts:
120V
Width:
9 in