2-3/8 in. Indoor Adapter Kit in White
2-3/8 in. Indoor Adapter Kit in White
Frequently Purchased Together
Product Details
Product Details
- ADA switch kit for high voltage, 2-speed, 1 level light Broan® range hoods
- Kit allows for full hood operation from a remote wall switch
- The kit includes the proper wires, switches and switch plate
- Switches included meet ADA and UL guidelines
- Refer to the ADA kit installation instructions for proper installation
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 15
- Brand Model Compatibility:
- 40000, 41000, 42000, 43000, AHSL1, AVSF1, AVSF1-2, BBN1, BCSEK1, BKSJ1, BPDP1, BQSEN1, BU2, BUEZ0, BUEZ1, BUEZ2, BUEZ3, BXT1, CLSC2, CRSF1, NQSEN1, PM300SS, VCQSEN1
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Mechanical
- Depth:
- 5-3/4 in
- Height:
- 2-3/8 in
- Indoor Outdoor:
- Indoor
- Length:
- 1-19/50 in
- Material:
- Plastic
- Product Type:
- Adapter Kit
- Volts:
- 120V
- Width:
- 5-3/4 in