22-1/4 x 8 in. Plastic Steel Roof Vent 1600 CFM in Black
22-1/4 x 8 in. Plastic Steel Roof Vent 1600 CFM in Black
Frequently Purchased Together
Product Details
Product Details
- Built-in adjustable thermostat - for automatic operation at your chosen temperature level
- Thermally protected, permanently lubricated motor
- Mounts easily between rafters - installation template included
- Features a mesh bird screen
- Attic Size: up to 2285 sq. ft.
Specifications
- Application:
- Residential
- CFM:
- 1600 ft3/min
- Color Finish Name:
- Black
- Diameter:
- 23-1/4 in
- Height:
- 8 in
- Length:
- 22-1/4 in
- Material:
- Plastic, Steel
- Material Type:
- PVC
- Volts:
- 120V
- Width:
- 22-1/4 in