250 CFM Ceiling Bathroom Exhaust Fan - Energy Star Rated
250 CFM Ceiling Bathroom Exhaust Fan - Energy Star Rated
Frequently Purchased Together
Product Details
Product Details
- ENERGY STAR® certified
- Can be used to comply with ASHRAE 90.1 (2019), IECC-C (2021), and IMC (2021)
- Standard 8" round ducting for all ENERGY STAR® certified models
- AMCA and HVI air and sound tested
- 80L Speed Control available
- MG1 Metal Upgrade Grille Cover available
- CULus listed
-
Green
Specifications
- AMP:
- 0.6
- CEC Compliant:
- For Sale in CA
- CFM:
- 270 ft3/min
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 12-1/4 in
- Duct Size:
- 8 in
- Energy Star Compliant:
- Yes
- Height:
- 11-3/4 in
- Installation Type:
- Ceiling Mount, Wall Mount
- Length:
- 12-1/4 in
- Lights Included:
- No
- Material:
- Steel
- Sones:
- 1.9
- UL Listed:
- Yes
- Vent Duct Shape:
- Round
- Volts:
- 120V
- Watts:
- 62 W
- Width:
- 12-1/4 in