30 in. Downdraft Range Hood in Stainless Steel
27000 Series Eclipse 30 in. Downdraft Range Hood in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 6-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Model 273003 is powered by 600 Max Blower CFM
- Stainless Steel cover standard. Optional cover colors available in Biscuit (273002C), or Black (273023C)
- Compatible with virtually all self-contained cooktops.
- Disappears flush with the cooktop surface.
- Space-saving design lets you make the most of precious, under-counter cabinet space.
- Infinitely adjustable speed control is flush with the side of the unit.
- Blower discharges right, left, or down and slides side-to-side to ease installation (insufficient space for built-in ovens).
Specifications
- ADA Compliant:
- No
- AMP:
- 4
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CFM:
- 600 ft3/min
- Collection:
- 27000 Series Eclipse
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Dial
- Depth:
- 7 in
- Duct Size:
- 3-1/4 in x 10 in
- Energy Star Compliant:
- No
- Filter Type:
- Mesh
- Height:
- 29-1/2 in
- Hood Vent Type:
- Downdraft
- Installation Type:
- Countertop
- Interior Light:
- No
- Material:
- Steel
- Sones:
- 4.5
- UL Listed:
- Yes
- Vent Duct Shape:
- Rectangular
- Vent Ducted or Ductless:
- Ducted
- Volts:
- 120V
- Watts:
- 480 W
- Weight:
- 37.08 lb
- Width:
- 30 in