This product requires certification to purchase.

Downdraft Range Hood in Stainless Steel

You last purchased this on
 
Broan

27000 Series Eclipse Downdraft Range Hood in Stainless Steel

  • Fast #
  • Part #B273603
  • Item #1763134
  • Manufacturer Part #273603
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Broan

27000 Series Eclipse Downdraft Range Hood in Stainless Steel

  • Fast #
  • Part #B273603
  • Item #1763134
  • Manufacturer Part #273603
4.2 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 6
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Model 273603 is powered by 600 Max Blower CFM
  • Stainless Steel cover standard. Optional cover colors available in Biscuit (273002C), or Black (273023C)
  • Compatible with virtually all self-contained cooktops.
  • Disappears flush with the cooktop surface.
  • Space-saving design lets you make the most of precious, under-counter cabinet space.
  • Infinitely adjustable speed control is flush with the side of the unit.
  • Blower discharges right, left, or down and slides side-to-side to ease installation (insufficient space for built-in ovens).
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
4
Application:
Residential
CEC Compliant:
For Sale in CA
CFM:
600 ft3/min
Collection:
27000 Series Eclipse
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Dial
Depth:
7 in
Duct Size:
3-1/4 in x 10 in
Energy Star Compliant:
No
Filter Type:
Mesh
Height:
29-1/2 in
Hood Vent Type:
Downdraft
Installation Type:
Countertop
Interior Light:
No
Material:
Steel
Sones:
4.5
UL Listed:
Yes
Vent Duct Shape:
Rectangular
Vent Ducted or Ductless:
Ducted
Volts:
120V
Watts:
480 W
Weight:
37.08 lb
Width:
36 in