30 in. Range Hood Backsplash
30 in. Range Hood Backsplash
Frequently Purchased Together
Product Details
Product Details
- Provides easy cleanup of cooking splatter as it protects the wall behind the cooking surface
- Backsplash installs easily with four screws
- Lies nearly flush against the wall
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 23/1000 in
- Energy Star Compliant:
- No
- Height:
- 24 in
- Length:
- 23/1000 in
- Material:
- Stainless Steel
- Product Type:
- Range Hood Back Splash
- UL Listed:
- No
- Width:
- 30 in