This product requires certification to purchase.

24 in. 160 cfm Under-Cabinet Range Hood in Stainless Steel

Broan

40000 Series 24 in. 160 cfm Under-Cabinet Range Hood in Stainless Steel

  • Fast #
  • Part #B402404
  • Item #3052747
  • Manufacturer Part #402404
4.5 out of 5 Customer Rating
Brand image
Broan

40000 Series 24 in. 160 cfm Under-Cabinet Range Hood in Stainless Steel

  • Fast #
  • Part #B402404
  • Item #3052747
  • Manufacturer Part #402404
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 21
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Aberdeen, NC
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Externally vented range hood offers powerful performance for your cooking needs
  • Simple to use rocker fan switch and separate rocker light switch offer easy control
  • 2 speed fan helps you tackle a variety of venting jobs
  • 210 MAX Blower CFM helps quickly remove smoke and cooking odors from the air
  • Top or rear exhaust option lets you connect the ductwork in the most convenient way for you
  • Aluminum mesh filter is removable and dishwasher safe for easy cleaning and maintenance
  • Uses up to a 75-Watt in incandescent light to brightly illuminate the cooking area (bulb sold separately)
  • Installs as 3-1/4 in. x 10 in. ducted with included duct connector and built-in damper
  • Mitered sides and hemmed bottom for safety and good looks
  • Limited 1-year warranty
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
AMP:
2
Application:
Residential
CEC Compliant:
For Sale in CA
CFM:
210 ft3/min
Collection:
40000 Series
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Rocker
Depth:
17-1/2 in
Duct Size:
3-1/4 in x 10 in
Energy Star Compliant:
No
Fan Speeds:
2
Filter Type:
Aluminum Mesh
Height:
6 in
Hood Vent Type:
Under Cabinet
Installation Type:
Under Cabinet
Interior Light:
Yes
Light Bulb Type:
Incandescent
Material:
Stainless Steel
Number of Lights:
1
Sones:
6.5
UL Listed:
Yes
UPC:
026715023592
Vent Duct Shape:
Rectangular
Vent Ducted or Ductless:
Ducted
Volts:
120V
Watts:
240 W
Weight:
10.89 lb
Width:
24 in