This product requires certification to purchase.

30 in. Ductless Under Cabinet Range Hood

You last purchased this on
 
Broan

41000 Series 30 in. Ductless Under Cabinet Range Hood

  • Fast #
  • Part #B413001
  • Item #3052891
  • Manufacturer Part #413001
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Broan

41000 Series 30 in. Ductless Under Cabinet Range Hood

  • Fast #
  • Part #B413001
  • Item #3052891
  • Manufacturer Part #413001
4.5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 28
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Non-vented design for use without air ducts
  • 2-speed rocker fan switch and separate rocker light switch
  • Included charcoal filter is replaceable for easy maintenance
  • Uses up to a 75-Watt in incandescent light to brightly illuminate the cooking area (bulb sold separately)
  • Mitered sides and hemmed bottom for good looks and your safety
  • Limited 1-year warranty
  • Comparable to NuTone Model RL6230WH
  • Range hood is installed as hardwired or with an optional power cord kit (HCK44; sold separately)
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
AMP:
2
Application:
Residential
Collection:
41000 Series
Color Finish Category:
Whites
Color Finish Name:
White
Control Type:
Rocker Switch
Depth:
17-1/2 in
Energy Star Compliant:
No
Fan Speeds:
2
Filter Type:
Charcoal
Height:
6 in
Installation Type:
Under Cabinet
Interior Light:
Yes
Light Bulb Type:
Incandescent
Material:
Steel
Number of Lights:
1
UL Listed:
Yes
Vent Ducted or Ductless:
Recirculating
Volts:
120V
Weight:
11.34 lb
Width:
29-7/8 in