This product requires certification to purchase.

50-80-100 Selectable CFM Continuous Run Bathroom Exhaust Fan Finish Pack - Ceiling & Wall Mount - Energy Star Rated

You last purchased this on
 
Broan

50-80-100 Selectable CFM Continuous Run Bathroom Exhaust Fan Finish Pack - Ceiling & Wall Mount - Energy Star Rated

  • Fast #
  • Part #BLP510RF
  • Item #10024520
  • Manufacturer Part #LP510RF
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Broan

50-80-100 Selectable CFM Continuous Run Bathroom Exhaust Fan Finish Pack - Ceiling & Wall Mount - Energy Star Rated

  • Fast #
  • Part #BLP510RF
  • Item #10024520
  • Manufacturer Part #LP510RF
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • Selectable cfm and continuous run: Speeds of 50-80-100 for effective ventilation and built-in continuous run technology to remove moisture and reduce the risk of mold or mildew in most full baths
  • TRUE cfm™: Installed exhaust fan will not lose cfm performance even with complicated ducting, unlike the competition
  • Energy Star® certified & meets ASHRAE 62.2
  • 4" oval duct connection for installation flexibility, allows for ceiling or wall mounting
  • Housing and finish packs sold separately
  • Adjustable low cfm setting allows precise adjustment to prevent over-ventilating and maximize energy efficiency
  • Adjustable time delay sets how long fan will run on high speed before returning to a continuous lower speed
  • ETL listed for use over bathtubs and showers when connected to GFCI protected branch circuit (ceiling installation only)
  • Powerful enough for rooms up to 90 sq. ft
  • 4" oval duct connection for installation flexibility, allows for ceiling or wall mounting. Optional 4" oval to 3" round duct adapter sold separately (S1110515)
  • Requires Certification
  • Green


Specifications

AMP:
0.23
CEC Compliant:
Not for Sale in CA
CFM:
100 ft3/min
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
13 in
Dimmable:
No
Duct Size:
4 in
ETL Listed:
Yes
Energy Star Compliant:
Yes
Height:
3-3/8 in
Installation Type:
Ceiling Mount, Wall Mount
Length:
13 in
Material:
Plastic, Steel
RPM:
920
Sones:
1.2
UL Listed:
No
Vent Duct Shape:
Oval
Volts:
120V
Watts:
11 W
Width:
13-3/4 in