50-80-100 Selectable CFM Continuous Run Bathroom Exhaust Fan Housing Pack - Ceiling & Wall Mount - Energy Star Rated
50-80-100 Selectable CFM Continuous Run Bathroom Exhaust Fan Housing Pack - Ceiling & Wall Mount - Energy Star Rated
Frequently Purchased Together
Product Details
Product Details
- Selectable cfm and continuous run: Speeds of 50-80-100 for effective ventilation and built-in continuous run technology to remove moisture and reduce the risk of mold or mildew in most full baths
- TRUE cfm™: Installed exhaust fan will not lose cfm performance even with complicated ducting, unlike the competition
- Energy Star® certified & meets ASHRAE 62.2
- 4" oval duct connection for installation flexibility, allows for ceiling or wall mounting
- Housing and finish packs sold separately
- Adjustable low cfm setting allows precise adjustment to prevent over-ventilating and maximize energy efficiency
- Adjustable time delay sets how long fan will run on high speed before returning to a continuous lower speed
- ETL listed for use over bathtubs and showers when connected to GFCI protected branch circuit (ceiling installation only)
- Powerful enough for rooms up to 90 sq. ft.
- 4" oval duct connection for installation flexibility, allows for ceiling or wall mounting. Optional 4" oval to 3" round duct adapter sold separately (S1110515)
-
Green
Documents
Specifications
- AMP:
- 0.23
- CEC Compliant:
- Not for Sale in CA
- CFM:
- 100 ft3/min
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 10-1/4 in
- Dimmable:
- No
- Duct Size:
- 4 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Height:
- 3-3/8 in
- Installation Type:
- Ceiling Mount, Wall Mount
- Length:
- 10-1/4 in
- Material:
- Plastic, Steel
- RPM:
- 920
- Sones:
- 1.2
- UL Listed:
- No
- Vent Duct Shape:
- Oval
- Volts:
- 120V
- Watts:
- 11 W
- Width:
- 10-1/4 in