This product requires certification to purchase.

50 CFM Bathroom Exhaust Fan

You last purchased this on
 
Broan

50 CFM Bathroom Exhaust Fan

  • Fast #
  • Part #BBP27
  • Item #3766911
  • Manufacturer Part #BP27
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Broan

50 CFM Bathroom Exhaust Fan

  • Fast #
  • Part #BBP27
  • Item #3766911
  • Manufacturer Part #BP27
4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 540
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Fastest bath fan upgrade, 10 minutes no cut install - no cutting, no wiring
  • 50 CFM
  • Broan® 662, Broan® 668, Broan® 678-A, B, C, D, E, F, Broan® 688-A, B, C, D, E, Nautilus N678-A, B, C, D, E, Nautilus N688-A, B, C
  • Requires Certification

Specifications

Brand Model Compatibility:
Nautilus
CFM:
50 ft3/min
Depth:
4-3/5 in
Energy Star Compliant:
No
Height:
3-3/4 in
Length:
4-3/5 in
Width:
4-3/5 in