This product requires certification to purchase.

6-3/8 in. 2-Note Traditional Door Chime in White

You last purchased this on
 
Broan

6-3/8 in. 2-Note Traditional Door Chime in White

  • Fast #
  • Part #NLA139WH
  • Item #428716
  • Manufacturer Part #LA139WH
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Broan

6-3/8 in. 2-Note Traditional Door Chime in White

  • Fast #
  • Part #NLA139WH
  • Item #428716
  • Manufacturer Part #LA139WH
4.7 out of 5 Customer Rating

X Points
EACH
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 192
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Dimensions: 10 1/4" W x 6 3/8" H x 3 3/8" D
  • Sound two notes for front door
  • Sound one note for second door
  • Requires Certification

Documents


Specifications

Color Finish Category:
Whites
Color Finish Name:
White
Depth:
3-3/8 in
Height:
6-3/8 in
Volts:
16V
Width:
10-1/4 in