This product requires certification to purchase.

6 in. Damper

You last purchased this on
 
Broan

6 in. Damper

  • Fast #
  • Part #BMD6T
  • Item #4087079
  • Manufacturer Part #MD6T
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Broan

6 in. Damper

  • Fast #
  • Part #BMD6T
  • Item #4087079
  • Manufacturer Part #MD6T
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 144
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Direct wire Make-Up Air Dampers, when interlocked with slave dampers, open in unison to provide synchronized operation for kitchen, bath and whole house ventilation products. Wired to the transformer, using low voltage wiring, which signals the damper to open and close while the range hood is in operation. The intelligent design options ensure optimum performance in a variety of installations and applications.
  • Direct wire design works with select range hoods to balance indoor air pressure by providing interlocked make-up air; damper opens automatically when fans are activated
  • Slave dampers (MD6S or MD8S) are interlocked to the main automatic or universal make-up air damper and open in unison for synchronized operation. They close, along with the main damper, as soon as the range hood is powered off. Slave dampers can be “ganged” together to provide a cost effective means to provide for higher volumes of make-up air
  • Interlocked make-up air damper systems meet IRC Code requirements for make-up air with range hoods over 400 CFM
  • Interlocked make-up air systems avoid wasted energy associated with barometric solutions and do not let unwanted air into the home during heating or cooling activities so air pressure is equalized for a well-balanced environment
  • Fresh air wall caps are required for use with Make-Up Air Dampers
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Color Finish Category:
Greys
Color Finish Name:
Galvanized
Depth:
6 in
Diameter:
6 in
Duct Size:
6 in
Energy Star Compliant:
No
Height:
9 in
Indoor Outdoor:
Indoor
Length:
6 in
Material:
Steel
Product Type:
Damper
UL Listed:
No
Vent Duct Shape:
Round
Volts:
24V
Width:
10 in