This product requires certification to purchase.

6 in. Plastic 110 CFM Transition Box

You last purchased this on
 
Broan

6 in. Plastic 110 CFM Transition Box

  • Fast #
  • Part #BVTYIK1
  • Item #7303370
  • Manufacturer Part #VTYIK1
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Broan

6 in. Plastic 110 CFM Transition Box

  • Fast #
  • Part #BVTYIK1
  • Item #7303370
  • Manufacturer Part #VTYIK1
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 24
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • This kit is designed for units producing up to 110 CFM, at 0.4 in. w.g
  • Only one 6" diameter hole in the exterior wall
  • Light materials, handy design
  • Outside connection performed in half of the time
  • Complies with ASHRAE 62.2-2016
  • Requires Certification

Specifications

CFM:
110 ft3/min
Color Finish Name:
White
Diameter:
6 in
Energy Star Compliant:
No
Height:
8-3/8 in
Length:
20 in
Material:
Plastic
Product Type:
Transition Kit
UL Listed:
No
Width:
1-29/50 in