7 x 22 in. Air Filter
7 x 22 in. Air Filter
Frequently Purchased Together
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- RMP1-B
- Filter Type:
- Grease
- Height:
- 22 in
- Material:
- Aluminum
- Product Type:
- Filter
- Size:
- 7 in x 22 in
- UL Listed:
- No
- Width:
- 7 in