70 CFM Bathroom Exhaust Fan in White
70 CFM Bathroom Exhaust Fan in White
Product Details
Product Details
- 70 CFM, Sufficient ventilation to remove odors and pollutants from your smaller powder room or bathroom
- 4.0 Audible Sones for privacy while using your bathroom
- Features a 100-watt light (bulb not included)
- Built-in damper prevents backdrafts and eliminates metallic clatter
- Adjustable, slotted mounting brackets for easy installation
- 15-amp circuit acceptable
- UL listed for use over bathtubs and showers when connected to GFCI-protected branch circuit
- Powerful enough for rooms up to 65 sq. ft.
- Brighter white grilles blend in to match most common ceiling paint
- Permanently lubricated plug-in motor, quietly delivers high-efficiency performances
Specifications
- AMP:
- 2
- Brand Model Compatibility:
- 654H Combination Unit
- CEC Compliant:
- For Sale in CA
- CFM:
- 70 ft3/min
- Color Finish Name:
- White
- Depth:
- 16-3/4 in
- Dimmable:
- No
- Duct Size:
- 4 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 7-7/8 in
- Installation Type:
- Ceiling Mount
- Length:
- 16-3/4 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Material:
- Plastic
- Material Type:
- Polymer
- Sones:
- 4.0
- UL Listed:
- Yes
- Vent Duct Shape:
- Round
- Volts:
- 120V
- Width:
- 10-5/8 in