This product requires certification to purchase.

8-3/4 in. Aluminum Filter

Broan-NuTone

8-3/4 in. Aluminum Filter

  • Fast #
  • Part #BBP29
  • Item #1892708
  • Manufacturer Part #BP29
5 out of 5 Customer Rating
Brand image
Broan-NuTone

8-3/4 in. Aluminum Filter

  • Fast #
  • Part #BBP29
  • Item #1892708
  • Manufacturer Part #BP29
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 720
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Brand Model Compatibility:
Broan Nutone 11000 Range Hood
Energy Star Compliant:
No
Height:
10-1/2 in
Material:
Aluminum
UL Listed:
No
UPC:
026715049882
Width:
8-3/4 in