This product requires certification to purchase.

8 in x 9 in x 6 in. Wall Vent Galvanized Steel in Grey

You last purchased this on
 
Broan

8 in x 9 in x 6 in. Wall Vent Galvanized Steel in Grey

  • Fast #
  • Part #BROBD6
  • Item #1892629
  • Manufacturer Part #BD6
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Broan

8 in x 9 in x 6 in. Wall Vent Galvanized Steel in Grey

  • Fast #
  • Part #BROBD6
  • Item #1892629
  • Manufacturer Part #BD6
4.4 out of 5 Customer Rating

X Points
Color Finish Name: Grey Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 70
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Specially designed to handle intake or exhaust air from Broan® Energy Recovery Ventilating products
  • Requires Certification

Documents


Specifications

Color Finish Name:
Grey
Diameter:
6 in
Height:
9 in
Length:
8 in
Material:
Steel
Vent Duct Shape:
Round
Width:
8 in