8 in. Automatic Make-Up Air Damper
8 in. Automatic Make-Up Air Damper
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 80-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Diameter:
- 8 in
- Energy Star Compliant:
- No
- Height:
- 10 in
- Material:
- Steel
- UL Listed:
- No
- Vent Duct Shape:
- Round
- Volts:
- 24V