80 CFM Bathroom Exhaust Fan in White
80 CFM Bathroom Exhaust Fan in White
Frequently Purchased Together
Product Details
Product Details
- Selectable CFM with speeds of 50 or 80 CFM
- Quiet operation of 0.3 sones and 2.0 sones
- Matches most recessed lights to blend in seamlessly
- Plug-in permanently lubricated motor
- Rugged galvanized steel construction
- Adjustable mounting brackets for ease of installation
- UL listed for use over bathtubs and showers when connected to a GFCI protected branch circuit
- UL listed for use in insulated ceilings (Type IC)
Specifications
- AMP:
- 1.3
- CFM:
- 80 ft3/min
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 12-3/4 in
- Dimmable:
- Yes
- Duct Size:
- 4 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 6-7/8 in
- Installation Type:
- Ceiling Mount
- LED Light:
- Yes
- Length:
- 12-3/4 in
- Light Bulb Type:
- LED
- Lights Included:
- No
- Material:
- Plastic
- Material Type:
- Polymer
- Sones:
- 0.3-2.0
- UL Listed:
- Yes
- Vent Duct Material:
- Steel
- Vent Duct Shape:
- Round
- Volts:
- 120V
- Watts:
- 27.4 W
- Width:
- 8-1/4 in