This product requires certification to purchase.

9 x 9 x 5-3/4 in. Ceiling Exhaust Fan with Light 50 CFM

This product has been replaced by

Broan White Bathroom Exhaust Fan in White
Broan 50 CFM Bathroom Exhaust Fan in White
Manufacturer Part #763
You last purchased this on
 
Broan

9 x 9 x 5-3/4 in. Ceiling Exhaust Fan with Light 50 CFM

  • Fast #
  • Part #N763RLN
  • Item #544827
  • Manufacturer Part #763RLN
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

Broan White Bathroom Exhaust Fan in White
Broan 50 CFM Bathroom Exhaust Fan in White
Manufacturer Part #763
Broan

9 x 9 x 5-3/4 in. Ceiling Exhaust Fan with Light 50 CFM

  • Fast #
  • Part #N763RLN
  • Item #544827
  • Manufacturer Part #763RLN
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

EA: 1 IP: 1 CA: 1 PT: 96
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Ceiling exhaust bath fan with light
  • 50 CFM fan speed circulates the air and helps reduce moisture in the bathroom
  • Operates at 2.5 sones
  • 9" L x 9" W x 5 3/4" H
  • Requires Certification

Specifications

CEC Compliant:
For Sale in CA
CFM:
50 ft3/min
Color Finish Name:
White
Energy Star Compliant:
No
Height:
5-3/4 in
Length:
9 in
Sones:
2.5
UL Listed:
Yes
Volts:
120V
Watts:
100 W
Width:
9 in