This product requires certification to purchase.

9 x 9 x 6 in. Wall Vent in Black Steel

You last purchased this on
 
Broan

9 x 9 x 6 in. Wall Vent in Black Steel

  • Fast #
  • Part #B843BL
  • Item #2190427
  • Manufacturer Part #843BL
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Broan

9 x 9 x 6 in. Wall Vent in Black Steel

  • Fast #
  • Part #B843BL
  • Item #2190427
  • Manufacturer Part #843BL
4.2 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 128
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Spring loaded backdraft damper with padded damper zone reduces chatter in windy conditions
  • Built-in bird screen prevents birds and other small animals from entering duct work
  • Durable steel with a black powder coat finish
  • Easy to install in new construction, replacement, or DIY applications
  • Compatible with 6" round ducting
  • Not suitable for dryer venting.
  • Requires Certification

Documents


Specifications

Color Finish Name:
Black
Diameter:
6 in
Height:
9 in
Length:
9 in
Material:
Steel
Vent Duct Shape:
Round
Width:
5-1/2 in