This product requires certification to purchase.

150 cfm Heat Recovery Ventilator

You last purchased this on
 
Broan

AI Series™ 150 cfm Heat Recovery Ventilator

  • Fast #
  • Part #BB150H75NS
  • Item #9292189
  • Manufacturer Part #B150H75NS
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Broan

AI Series™ 150 cfm Heat Recovery Ventilator

  • Fast #
  • Part #BB150H75NS
  • Item #9292189
  • Manufacturer Part #B150H75NS
4.7 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • By continuously monitoring changing indoor and outdoor conditions, the AI Series with VIRTUO™ air technology, provides fresh, filtered and healthy air throughout the home
  • MERV 8 filters are installed standard. Capturing lint, dust, pollen, dust mites, debris and spores for superior air quality and comfort. Even more powerful filtration is available with an optional MERV 13 filter upgrade
  • Powerful, reliable and quiet PMSM ECM fan motors provide up to 60% energy savings compared to other units on the market
  • Developed on a compact, universal platform with several mounting and port options to save space and reduce install time
  • With a selectable airflow speed range from 35 – 150 CFM, this AI Series model will meet the needs of a medium-large size home
  • Unit setup, balancing and diagnostics are made easy with complete control using the integrated LCD screen providing real-time airflow measurements, automatic system balancing and simple diagnostic codes
  • Requires Certification
  • Green


Specifications

CFM:
150 ft3/min
Energy Star Compliant:
Yes
Height:
19-1/8 in
Material:
Galvanized, Plastic
Volts:
120V
Watts:
163 W
Width:
21 in