AI Series™
Frequently Purchased Together
Product Details
Product Details
- Quick setup with VIRTUO™ technology, which does the airflow verification and balancing for you, eliminating a complex part of the installation process. Set it and forget it
- Consistent results with airflow verification, auto-balancing, and self-adjustment technology maintains the quality initial configuration in all dwelling types
- Installing a Heat Recovery Ventilator (HRV) improves indoor air quality of your home by providing a supply of tempered, filtered outdoor fresh air while exhausting the stale polluted air from your home, leaving the air healthier and more comfortable
- Equipped with powerful and energy efficient ECM PMSM motors delivering up to 231 CFM. Our proprietary design is the most reliable on the market
- Superior HRV core performance and durability reaching up to 78% SRE 32°F at 66 CFM and Certified at 67% SRE -13°F at 81 CFM
- Delivers superior air quality with an included MERV 8 filter or the optional MERV 13 #V24300
- Integrated LCD screen to easily set the desired CFM. Display real time airflows, power consumption and act as diagnostic error tool
- Universal platform offers both top & side port configurations to accommodate different installation locations (180 CFM models only available in top ports)
- Suspended installation (chains included) or Wall-mount installation with 2 or 4 brackets (universal brackets included)
- Compatible with a wide range of modern and user friendly controls to meet specific needs and different applications
Specifications
- AMP:
- 1.75
- CFM:
- 230 ft3/min
- Depth:
- 21 in
- Energy Star Compliant:
- No
- Height:
- 21-11/16 in
- Material:
- Galvanized Steel
- Product Type:
- HRV
- Volts:
- 120V
- Watts:
- 210 W
- Width:
- 24-13/16 in