30 in. 300 CFM Under Cabinet Range Hood in White
Allure 30 in. 300 CFM Under Cabinet Range Hood in White
Product Details
- Cooktop lights
Specifications
- AMP:
- 2
- CEC Compliant:
- For Sale in CA
- CFM:
- 300 ft3/min
- Collection:
- Allure
- Color Finish Category:
- Whites
- Color Finish Name:
- White on White
- Depth:
- 20 in
- Height:
- 7-1/4 in
- Installation Type:
- Under Cabinet
- Light Bulb Type:
- Halogen
- Sones:
- 4.5
- UL Listed:
- Yes
- Vent Ducted or Ductless:
- Ducted
- Volts:
- 120V
- Width:
- 30 in