Automatic Thermostatic Control for Power Attic Fan
Automatic Thermostatic Control for Power Attic Fan
Product Details
- For use with Power Attic Fans
- Set temperature range 60 - 120 degrees
- 15 Amps, 120 Volts
Specifications
- AMP:
- 15
- Application:
- Residential
- Auto Switching Heat:
- Yes
- Automatic Shut-Off:
- No
- Brand Model Compatibility:
- RF-49, RF-59, RF-68, RF-79, RF-85, GF-900 and GF-1200 Series
- CARB OTC LEED Compliant:
- No
- EcoLogo Certified:
- No
- Energy Star Compliant:
- No
- Green Seal Certified:
- No
- Handheld:
- No
- Material:
- Steel
- Maximum Temperature:
- 120
- Minimum Temperature:
- 60
- Number of Pieces:
- 1 Piece
- Origin:
- Global
- Portable:
- No
- Power Source:
- Electric
- Product Type:
- Thermostat
- Programmability:
- Programmable
- Smart Home Enabled:
- No
- Temperature Range:
- 60 to 120 Deg F
- Touch Screen:
- No
- VA Cat 60 Hz:
- 120
- Volts:
- 120V
- WIFI Enabled:
- No