Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 160-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Black steel construction
- For use with round duct
Specifications
- Application:
- Residential
- Color Finish Name:
- Black
- Diameter:
- 4 in
- Gauge (metal):
- 24 ga
- Height:
- 4-3/8 in
- Length:
- 11 in
- Material:
- Steel, Aluminum
- Vent Duct Shape:
- Round
- Width:
- 9-1/4 in