This product requires certification to purchase.

5-5/8 x 4-7/8 x 10 in. Wall Vent in Black Steel

You last purchased this on
 
Broan

5-5/8 x 4-7/8 x 10 in. Wall Vent in Black Steel

  • Fast #
  • Part #B639
  • Item #17458
  • Manufacturer Part #639
4.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Broan

5-5/8 x 4-7/8 x 10 in. Wall Vent in Black Steel

  • Fast #
  • Part #B639
  • Item #17458
  • Manufacturer Part #639
4.6 out of 5 Customer Rating

X Points
Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 84
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • For 3" or 4" round duct
  • Spring-loaded back draft damper
  • Built-In Bird Screen
  • Electrically bonded epoxy finish
  • Requires Certification

Specifications

Color Finish Name:
Black
Diameter:
10 in
Height:
5-63/100 in
Length:
12-3/4 in
Material:
Steel
Vent Duct Shape:
Round
Width:
4-9/10 in