Decorative Ventilation Fan with Round Flat Panel LED Light - Energy Star, 80 CFM
Decorative Ventilation Fan with Round Flat Panel LED Light - Energy Star, 80 CFM
Frequently Purchased Together
Product Details
Product Details
-
Green
Specifications
- AMP:
- 0.5
- CFM:
- 80 ft3/min
- Depth:
- 15 in
- Energy Star Compliant:
- Yes
- Length:
- 15 in
- Material:
- Plastic, Steel
- Material Type:
- Acrylic
- Product Type:
- Ceiling Fan Light Kit
- Sones:
- 8
- Volts:
- 120V
- Watts:
- 23.2 W
- Width:
- 36 in