This product requires certification to purchase.

Bathroom Exhaust Fan in Silver

Broan-NuTone

Bathroom Exhaust Fan in Silver

  • Fast #
  • Part #BS97009745
  • Item #7209669
  • Manufacturer Part #S97009745
3.6 out of 5 Customer Rating
Brand image
Broan-NuTone

Bathroom Exhaust Fan in Silver

  • Fast #
  • Part #BS97009745
  • Item #7209669
  • Manufacturer Part #S97009745
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Bathroom Exhaust Fan
  • Requires Certification

Specifications

AMP:
0.5, 1.2
Brand Model Compatibility:
684-A, 684F-A, 708-B, HD80
Color Finish Name:
Silver
Energy Star Compliant:
No
Installation Type:
Ceiling Mount
Material:
Metal
Product Type:
Fan Assembly
UL Listed:
No
UPC:
026715046225
Volts:
120V