This product requires certification to purchase.

Bathroom Exhaust Fan in White

Broan-NuTone

Economy Bathroom Exhaust Fan in White

  • Fast #
  • Part #BFGR101
  • Item #7934472
  • Manufacturer Part #FGR101
3.3 out of 5 Customer Rating
Brand image
Broan-NuTone

Economy Bathroom Exhaust Fan in White

  • Fast #
  • Part #BFGR101
  • Item #7934472
  • Manufacturer Part #FGR101
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 900
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Retrofits Economy ventilation fans
  • Quickly and easily installs in under 5 minutes
  • Bright white finish matches today’s popular white ceiling paint
  • No drywall cutting or patching required, hides existing drywall cuts
  • Instant Upgrade blends with any décor
  • Kit is compatible with existing fan housing dimension of 7-1/2 in. x 7-1/4 in.
  • Cover dimension: 9-1/4 in. x 9-3/4 in.
  • Fits Broan® and NuTone® models 670, 671, 688, 689, 695, 696N, 771, E050, E070
  • Also available in single-grille pack model FGR101S
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
671, 688, 689, 695, 696N, 771, E050, E070, Models 670
Collection:
Economy
Color Finish Name:
White
Height:
7-1/4 in
Installation Type:
Ceiling Mount
Length:
7-1/4 in
Material:
Plastic
UPC:
026715257317
Width:
7-1/2 in