Frequently Purchased Together
Product Details
Product Details
- Grille dimension: 10-in x 10-in
- Instant upgrade blends with any decor
- No professional installation required
- No cuts, wiring or dry wall patching
- Hides existing dry wall cuts
- White finish coordinates with most white ceiling paint
- Direct OEM replacement part
Specifications
- Brand Model Compatibility:
- 663, 670, 671, 675, 688, 689
- Color Finish Name:
- White
- Energy Star Compliant:
- No
- Length:
- 10 in
- Product Type:
- Grille
- UL Listed:
- No
- Width:
- 10 in