Frequently Purchased Together
Product Details
Product Details
- The Broan® 36 in. Power Pack Liner helps add a finished, elegant look to a traditional custom wood hood and helps protect your cabinets. It features a durable stainless steel finish and a 4 in. depth for good Capture. Hemmed edges hide exposed edges. Pre-drilled mounting holes help ease installation.
- Fits Broan PM series power packs (PM300SS, PM400SS, PMA400SS, PM400SSV, PM600SSV, PM250, PM390)
- Hemmed edges for an attractive look
- Protects the base of custom hoods
- Stainless steel finish wipes clean easily
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 17-1/4 in
- Height:
- 4 in
- Indoor Outdoor:
- Indoor
- Length:
- 17-1/4 in
- Material:
- Stainless Steel
- Number of Lights:
- 0
- Product Type:
- Range Hood
- UL Listed:
- No
- Width:
- 34-7/16 in