BLP150
Frequently Purchased Together
Product Details
Product Details
- This is a cord and plug powered model. The airflow configuration can be swapped with the flip of an integrated selection switch, eliminating the need to specify different models to accommodate mirrored floor plans and providing simplicity throughout the design and installation processes.
- The integrated LCD screen provides intuitive CFM selection in 1 CFM increments throughout the airflow range, providing real-time CFM and watt usage values. Horizontal and wall mount options provide location flexibility to accommodate various application needs.
- Performance guaranteed from installation to inspection with TrueCFM. Once balanced. Always balanced. The BLP150 uses our proprietary VIRTUO Technology to continually self-adjust and remain in balance.
- One solution to meet your application needs. Specify, install, stock and maintain one product.
- Quickest installation in its category saving the installer up to 20 minutes per unit, thanks to the auto-balancing and self-adjusting VIRTUO™ technology
- Airflow configuration can be swapped with the flip of an integrated selection switch, eliminating the need for specifying different models to accommodate mirrored floor plans and providing simplicity throughout the design and installation processes patent pending
- Integrated LCD screen provides intuitive CFM selection in 1 CFM increments throughout the airflow range providing real-time CFM and watt usage values
- Equipped with powerful and energy efficient ECM PMSM motors delivering up to 155 CFM @ 0.2" w.g.
- Horizontal and wall mount options provide location flexibility to accommodate various application needs
- Delivers superior air quality with an included MERV 8 filter and optional MERV 13 filtration available
Documents
Specifications
- AMP:
- 15
- Brand Model Compatibility:
- VTYIK1, V14695
- CFM:
- 155 ft3/min
- CSA Certified:
- C439
- Collection:
- BLP150
- Depth:
- 20-47/50 in
- Height:
- 9-97/100 in
- Length:
- 32 in
- Material:
- Galvanized Steel
- Product Type:
- Energy Recovery Ventilator
- Volts:
- 120V
- Watts:
- 170 W
- Width:
- 20-97/100 in