This product requires certification to purchase.

You last purchased this on
 
Broan

BLP150

  • Fast #
  • Part #BBLP150E75NSPC
  • Item #10378089
  • Manufacturer Part #BLP150E75NS-PC
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Broan

BLP150

  • Fast #
  • Part #BBLP150E75NSPC
  • Item #10378089
  • Manufacturer Part #BLP150E75NS-PC
3.1 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • This is a cord and plug powered model. The airflow configuration can be swapped with the flip of an integrated selection switch, eliminating the need to specify different models to accommodate mirrored floor plans and providing simplicity throughout the design and installation processes.
  • The integrated LCD screen provides intuitive CFM selection in 1 CFM increments throughout the airflow range, providing real-time CFM and watt usage values. Horizontal and wall mount options provide location flexibility to accommodate various application needs.
  • Performance guaranteed from installation to inspection with TrueCFM. Once balanced. Always balanced. The BLP150 uses our proprietary VIRTUO Technology to continually self-adjust and remain in balance.
  • One solution to meet your application needs. Specify, install, stock and maintain one product.
  • Quickest installation in its category saving the installer up to 20 minutes per unit, thanks to the auto-balancing and self-adjusting VIRTUO™ technology
  • Airflow configuration can be swapped with the flip of an integrated selection switch, eliminating the need for specifying different models to accommodate mirrored floor plans and providing simplicity throughout the design and installation processes patent pending
  • Integrated LCD screen provides intuitive CFM selection in 1 CFM increments throughout the airflow range providing real-time CFM and watt usage values
  • Equipped with powerful and energy efficient ECM PMSM motors delivering up to 155 CFM @ 0.2" w.g.
  • Horizontal and wall mount options provide location flexibility to accommodate various application needs
  • Delivers superior air quality with an included MERV 8 filter and optional MERV 13 filtration available
  • Requires Certification

Documents


Specifications

AMP:
15
Brand Model Compatibility:
VTYIK1, V14695
CFM:
146 ft3/min
CSA Certified:
C439
Collection:
BLP150
Depth:
20-47/50 in
Height:
9-97/100 in
Length:
32 in
Material:
Galvanized Steel
Product Type:
Energy Recovery Ventilator
Volts:
120V
Watts:
170 W
Width:
20-97/100 in