This product requires certification to purchase.

You last purchased this on
 
Broan

  • Fast #
  • Part #BPM300SS
  • Item #9772412
  • Manufacturer Part #PM300SS
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Broan

  • Fast #
  • Part #BPM300SS
  • Item #9772412
  • Manufacturer Part #PM300SS
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 30
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • EZ1 Installation System: Easy single person installation in half the time for both professional and Diya installers
  • ADA Compatible: The purchase of a remote wall control (not included) will allow for convenient operation and is compatible with ADA applications
  • Custom Built-In: Design your dream kitchen with the custom insert range hood that can be built-in to cabinets
  • Efficient Ventilation: Remove smoke, odors and cooking pollutants with the 300 Max Blower CFM
  • Bright 1-level, heat resistant LED modules enhance your cooking experience.
  • 2-Speed rocker controls operate the fan speeds.
  • Easy-to-clean, fully enclosed bottom with dishwasher-safe aluminum mesh filter
  • Works with optional stainless LB30SS and LB36SS liners.
  • Optional non-duct recirculation kit and filters available for indoor exhaust recirculation to suit your needs.
  • Works with optional universal make-up air dampers
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
AMP:
2.3
Application:
Residential
Brand Model Compatibility:
345CSOBK, 345CSOWW, 345GOBK, 345GOWW, 345RSOBK, 345RSOWW, 345SOBK and 345SOWW
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CFM:
300 ft3/min
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
5 in
Duct Size:
7 in
Energy Star Compliant:
No
Fan Speeds:
2
Filter Type:
Aluminum Mesh
Height:
2-13/16 in
Indoor Outdoor:
Indoor
Length:
11-7/16 in
Material:
Steel
Number of Lights:
1
Product Type:
Range Hood
Sones:
7
UL Listed:
Yes
Vent Duct Shape:
Round
Volts:
120V
Watts:
54.4 W
Width:
21 in