This product requires certification to purchase.

BROAN ECONOMY LED UPGRADE GRILLE - 4 PACK

Broan-NuTone

BROAN ECONOMY LED UPGRADE GRILLE - 4 PACK

  • Fast #
  • Part #BFG600
  • Item #8018645
  • Manufacturer Part #FG600
5 out of 5 Customer Rating
Brand image
Broan-NuTone

BROAN ECONOMY LED UPGRADE GRILLE - 4 PACK

  • Fast #
  • Part #BFG600
  • Item #8018645
  • Manufacturer Part #FG600
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 320
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Aberdeen, NC
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Quickly and easily installs in under 5 minutes
  • Bright white finish matches today’s popular white ceiling paint
  • Cover is designed with fewer ventilation slots to stay clean longer
  • No drywall cutting or patching required, hides existing drywall cuts
  • Quick connect plug makes install easy, no wiring required
  • Bright LED light illuminates darker areas of the bathroom; 750 Lumens; 3000K Color Temperature; Rated Life of 25,000 hours
  • Cover Dimensions: 10 1/4" x 9-3/4" x 2"
  • Includes two sets of springs for use with multiple ventilation fan models
  • Compatible with existing ventilation fan housing dimensions of 7½” x 7¼” and 8¼” x 8”
  • Requires Certification

Specifications

Color Finish Name:
Bright White
Depth:
11 in
Height:
2 in
Length:
11 in
Product Type:
Accessories
UL Listed:
Yes
UPC:
026715256624
Width:
9-3/4 in