Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
Specifications
- AMP:
- 0.9
- Application:
- Commercial
- Brand Model Compatibility:
- 162-E, 164-G, 164-J, 164-K, 164-L, 164-M
- CFM:
- 70 ft3/min
- Diameter:
- 3-1/8 in
- Height:
- 2-1/2 in
- Length:
- 6-1/2 in
- Product Type:
- Blower Assembly
- RPM:
- 2700
- Volts:
- 120V