Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Brand Model Compatibility:
- 695, 696N, 690RMTLA, 696MTL
- Color Finish Name:
- White
- Energy Star Compliant:
- No
- Length:
- 10-1/4 in
- Material:
- Metal
- Product Type:
- Grille
- UL Listed:
- No
- Width:
- 10-1/4 in