Frequently Purchased Together
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- 663-G, 663-H, 663-J, 688-G, 688-H, 688-J, 688-K
- CFM:
- 50 ft3/min
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Energy Star Compliant:
- No
- Height:
- 2-1/10 in
- Installation Type:
- Ceiling Mount
- Length:
- 6-4/5 in
- Material:
- Steel
- UL Listed:
- No