30 in. Ductless Under Cabinet Range Hood
BUEZ1 Series 30 in. Ductless Under Cabinet Range Hood
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- EZ1 installation system brackets make it easy for single-person installation in less than half the time of traditional methods. The two-bracket system holds the hood for you while you make final electrical and ducting preparations
- Non-vented design for use without air ducts
- 2-speed rocker fan switch and separate rocker light switch
- 2 fan speeds allow you to adjust the blowing speed to fit your needs
- Included charcoal filter is replaceable for easy maintenance
- Uses up to a 75-watt in incandescent light to brightly illuminate the cooking area (bulb sold separately)
- Mitered sides and hemmed bottom for good looks and your safety
- Limited 1-year warranty
- Range hood is installed as hardwired or with an optional power cord kit (HCK44; sold separately)
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 2
- Application:
- Residential
- Collection:
- BUEZ1 Series
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Control Type:
- Rocker Switch
- Depth:
- 17-1/2 in
- Duct Size:
- 7 in
- Energy Star Compliant:
- No
- Fan Speeds:
- 2
- Filter Type:
- Charcoal
- Height:
- 6 in
- Hood Vent Type:
- Convertible
- Indoor Outdoor:
- Indoor
- Installation Type:
- Under Cabinet
- Interior Light:
- Yes
- Light Bulb Type:
- Incandescent
- Material:
- Steel
- Number of Lights:
- 1
- UL Listed:
- Yes
- Vent Duct Shape:
- Round
- Vent Ducted or Ductless:
- Ducted/Recirculating
- Volts:
- 120V
- Watts:
- 75 W
- Weight:
- 11.34 lb
- Width:
- 30 in