30 in. Ductless Under Cabinet Range Hood in Stainless Finish
BUEZ1 Series 30 in. Ductless Under Cabinet Range Hood in Stainless Finish
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- PrintGuard™ technology introduces a fingerprint resistant stainless finish range hood that seamlessly matches with other stainless-steel appliances in the kitchen
- Stainless Finish is easy to wipe clean from daily messes both externally and underneath, forget the elbow grease
- The scratch resistant finish deters wear and tear on the hood
- Proudly manufactured in the USA by the Leaders in Indoor Air Quality with foreign and domestic components
- EZ1 Installation System brackets make it easy for single-person installation in less than half the time of traditional methods, the patented technology holds the hood in place while you make final electrical and ducting preparations
- The non-vented design provides exhaust recirculation through a charcoal filter to remove smoke and odors when venting through air ducts is not an option
- Rocker switches allow you to manage the 2 speed fan and 1-level lighting separately (up to 75W, bulb sold separately)
- Includes removable combination grease-charcoal filter
- Range hood is installed as hardwired or with an optional power cord kit (HCK44; sold separately)
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 2
- Application:
- Residential
- CEC Compliant:
- Not for Sale in CA
- Collection:
- BUEZ1 Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Control Type:
- Rocker
- Depth:
- 17-1/2 in
- Duct Size:
- 7 in
- Energy Star Compliant:
- No
- Fan Speeds:
- 2
- Filter Type:
- Charcoal
- Height:
- 6 in
- Hood Vent Type:
- Convertible
- Indoor Outdoor:
- Indoor
- Installation Type:
- Under Cabinet
- Interior Light:
- Yes
- Light Bulb Type:
- Incandescent
- Material:
- Stainless Steel
- Number of Lights:
- 1
- UL Listed:
- Yes
- Vent Ducted or Ductless:
- Ducted/Recirculating
- Volts:
- 120V
- Watts:
- 240 W
- Weight:
- 11.34 lb
- Width:
- 30 in