BUEZ2 Series
Frequently Purchased Together
Product Details
Product Details
- EZ1 Installation System brackets make it easy for single-person installation in less than half the time of traditional methods. The two-bracket system holds the hood for you while you make final electrical and ducting preparations
- Externally vented range hood offers powerful performance
- 2 speed rocker switch for simple fan speed adjustment
- 230 MAX Blower CFM quickly removes smoke and cooking odors from the air
- Removable, dishwasher-safe metal mesh grease filter for easy cleaning and maintenance
- Built-in light with rocker switch supports a 75-Watt incandescent bulb (not included) for cooktop illumination
- Designed to fit 7 in. round ductwork for simple installation
- Mitered sides and hemmed bottom for safety and good looks
- 1-year limited warranty
- UL Listed and HVI-2100 Certified for your safety and protection
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 2
- Application:
- Residential
- CFM:
- 230 ft3/min
- Collection:
- BUEZ2 Series
- Color Finish Name:
- White
- Control Type:
- Rocker Switch
- Depth:
- 17-1/2 in
- Duct Size:
- 7 in
- Energy Star Compliant:
- No
- Fan Speeds:
- 2
- Height:
- 6 in
- Installation Type:
- Under Cabinet
- Interior Light:
- Yes
- Light Bulb Type:
- Incandescent
- Material:
- Steel
- Number of Lights:
- 1
- Sones:
- 6
- UL Listed:
- Yes
- Vent Duct Shape:
- Round
- Volts:
- 120V
- Watts:
- 240 W
- Weight:
- 10.44 lb
- Width:
- 29-7/8 in