Package Quantity Info:
Each: 1 Pallet: 108-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- ERV200 Fresh Air System
- Energy Star Compliant:
- No
- Height:
- 1-3/8 in
- Length:
- 2-7/8 in
- Material:
- Steel
- UL Listed:
- No
- Volts:
- 120V
- Width:
- 11 in