California Energy Commission Registered Heavy Duty Bath FAN 80 Cubic Feet Per Minute
California Energy Commission Registered Heavy Duty Bath FAN 80 Cubic Feet Per Minute
Product Details
Product Details
- 8" L x 8 1/4" W x 5 3/4" H
- Heavy duty ceiling exhaust fan
- Totally enclosed motor design for continuous operation
-
Green
Specifications
- CEC Compliant:
- For Sale in CA
- CFM:
- 80 ft3/min
- Energy Star Compliant:
- Yes
- Sones:
- 2.5