Ceiling Radiation Dampers
Ceiling Radiation Dampers
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 168-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- For use in 1, 2 and 3 hour rated floor-ceiling and roof-ceiling constructions
- Galvanized steel frame
- High temperature, non-asbestos, reinforced fiber thermal fabric
- Stainless steel closure springs
- 165°F fusible link
- Separate outer frame allows complete fan and damper serviceability without disturbing the surrounding ceiling material
- For use with fans and ENERGY STAR qualified fan/lights
- Includes light jumper cable
- Meets or exceeds NFPA-90A
- UL Classified (UL-555C)
Specifications
- Brand Model Compatibility:
- NuTone®
- Coating:
- Galvanized
- Damper Type:
- Ceiling Radiation Dampers
- Height:
- 2-3/4 in
- Installation Type:
- Ceiling Mount
- Material:
- Steel
- Width:
- 10-13/100 in