Ceiling Radiation Dampers Galvanized Steel and Stainless Steel
Ceiling Radiation Dampers Galvanized Steel and Stainless Steel
Frequently Purchased Together
Product Details
Product Details
- For use in 1, 2 and 3 hour rated floor-ceiling and roof-ceiling constructions
- Galvanized steel frame
- High temperature, non-asbestos, reinforced fiber thermal fabric
- Stainless steel closure springs
- 165°F fusible link
- Separate outer frame allows complete fan and damper serviceability without disturbing the surrounding ceiling material
- For use with fans and ENERGY STAR qualified fan/lights
- Includes light jumper cable
- Meets or exceeds NFPA-90A
- UL Classified (UL-555C)
Specifications
- Brand Model Compatibility:
- QTRE080, QTRE080C2S and QTRE080R Ventilation Fans
- Coating:
- Galvanized
- Damper Type:
- Ceiling Radiation Dampers
- Height:
- 3/4 in
- Material:
- Steel, Stainless Steel
- Shape:
- Rectangular
- Width:
- 11-1/4 in