This product requires certification to purchase.

Central Vacuum Standard Tool Set in Polished Chrome

You last purchased this on
 
Broan

Central Vacuum Standard Tool Set in Polished Chrome

  • Fast #
  • Part #NCK135
  • Item #1025340
  • Manufacturer Part #CK135
3.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Broan

Central Vacuum Standard Tool Set in Polished Chrome

  • Fast #
  • Part #NCK135
  • Item #1025340
  • Manufacturer Part #CK135
3.2 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 300
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Steel wand in plated chrome finish extends from 22” to 39” at one-inch intervals to give you the perfect reach to clean those hard-to-reach, tight spaces as you need it
  • Positive ratchet mechanism locks into place to prevent your wand from accidently collapsing while vacuuming
  • The extension reach can go from standard 22" up to 39" at 1" intervals for all those hard to reach areas.
  • Requires Certification

Specifications

Color Finish Name:
Polished Chrome
Length:
1-1/10 in
Material:
Steel
UL Listed:
No